BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Enclosr, Metllc, 30In.H x 24In.W x 12In.D

WIEGMANN| Zoro #: G0412422| Mfr #: SSN4302412

$1328.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Rating: 3R, 4, 4X, 12Depth: 12.00"Finish: #3 Brushed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0412422 Mfr #: SSN4302412
NEMA Rating: 3R, 4, 4X, 12Depth: 12.00"
Finish: #3 BrushedItem: Enclosure
Mounting: WallStandards: UL listed, CSA certified
Knockouts / No Knockouts: NoEnclosure Cover Features: Padlockable
Interior Panel: 3A924Usable Opening Depth: 3.88"
IP Rating: 66Color: Stainless Steel
Width: 24.00"Gasket: Seamless Polyurethane Poured in Place
Enclosure Cover Type: HingedHeight: 30.00"
Metal Gauge: 14Material: 304 STAINLESS STEEL
Series: SSN4Features: External Mounting Feet
Basic Material: MetallicCountry of Origin (subject to change): United States

Description

Enclosure NEMA Rating 3R, 4, 4X, 12, Material of Enclosure 304 Stainless Steel, 60 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish #3 Brushed, Color Stainless Steel, Depth 12.00 In., Enclosure Cover Features Padlockable, Features External Mounting Feet, Seamless Polyurethane Poured in Place Gasket, Height 30.00 In., Interior Panel 3A924, IP Rating 66, Metal Gauge 14, Wall Mounting, Series SSN4, Standards UL Listed, CSA Certified

Reviews