Enclosr, Metllc, 30In.H x 30In.W x 12In.D

WIEGMANN| Zoro #: G1146266| Mfr #: RHC303012

$513.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 30.00"
Series: RHC
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1146266 Mfr #: RHC303012
Width: 30.00"Series: RHC
Color: GrayMounting: Wall
NEMA Rating: 3RInterior Panel: 31LA19
Basic Material: MetallicItem: Enclosure
Finish: ANSI 61 Polyester PowderFeatures: External Mounting Plates
Depth: 12.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 30.00"
Enclosure Cover Features: Hasp and Staple for PadlockingMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 30 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Finish ANSI 61 Polyester Powder, Color Gray, Depth 12.00 In., Enclosure Cover Features Hasp and Staple for Padlocking, Features External Mounting Plates, Height 30.00 In., Interior Panel 31LA19, Metal Gauge 14, Wall Mounting, Series RHC, Standards UL Listed, CSA Certified, Usable Opening Depth 11.88 In., Width 30.00 In.

Reviews