KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosr, Metllc, 30In.H x 60In.W x 10In.D

WIEGMANN| Zoro #: G2172633| Mfr #: WA306010WF

$1392.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 60.00"
Series: WA-WF
Includes: Keys for Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172633 Mfr #: WA306010WF
Width: 60.00"Series: WA-WF
Includes: Keys for HandleColor: Gray
Mounting: WallNEMA Rating: 12
Interior Panel: 2VB86Basic Material: Metallic
Gasket: NeopreneItem: Enclosure
Finish: ANSI 61 Polyester PowderDepth: 10.00"
Metal Gauge: 14Enclosure Cover Type: Hinged
Height: 30.00"Enclosure Cover Features: 3 pt. Latch Handle
Material: Carbon SteelStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 30.00 In., Width 60.00 In., Depth 10.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 12, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features 3 pt. Latch Handle, Metal Gauge 14, Color Gray, Neoprene Gasket, Series WA-WF, Wall Mounting, Usable Opening Depth 10.75 In., Interior Panel NP6030, Includes Keys for Handle, Standards UL Listed, CSA Certified

Reviews