Enclosr, Metllc, 36In.H x 30In.W x 12In.D

WIEGMANN| Zoro #: G0814615| Mfr #: N1C303612

$555.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Metallic
NEMA Rating: 1
Enclosure Cover Features: 1/4 Turn Latch Flush Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0814615 Mfr #: N1C303612
Basic Material: MetallicNEMA Rating: 1
Enclosure Cover Features: 1/4 Turn Latch Flush MountHeight: 36.00"
Interior Panel: NoneFinish: ANSI 61 Polyester Powder
Standards: UL listed, CSA certifiedWidth: 30.00"
Material: Carbon SteelEnclosure Cover Type: Hinged
Mounting: WallDepth: 12.00"
Metal Gauge: 14Item: Enclosure
Color: GrayCountry of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 36.00 In., Width 30.00 In., Depth 12.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 1, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features 1/4 Turn Latch Flush Mount, Metal Gauge 14, Color Gray, Series N1C, Wall Mounting, Usable Opening Depth 12.00 In., Interior Panel Included, Standards UL Listed, CSA Certified

Reviews