BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Enclosr, Metllc, 36In.H x 24In.W x 10In.D

WIEGMANN| Zoro #: G2444312| Mfr #: N12362410

$435.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: N12Finish: ANSI 61 Polyester PowderMounting: Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2444312 Mfr #: N12362410
Series: N12Finish: ANSI 61 Polyester Powder
Mounting: WallEnclosure Cover Features: Hasp and Staple for Padlocking
Depth: 10.00"Color: Gray
Height: 36.00"Usable Opening Depth: 9.88"
NEMA Rating: 12, 13Interior Panel: 3A932
Features: External Mounting FeetWidth: 24.00"
Item: EnclosureEnclosure Cover Type: Hinged
Knockouts / No Knockouts: NoMaterial: Carbon Steel
Gasket: Seamless Polyurethane Poured in PlaceBasic Material: Metallic
Metal Gauge: 14Standards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 24 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Finish ANSI 61 Polyester Powder, Color Gray, Depth 10.00 In., Enclosure Cover Features Hasp and Staple for Padlocking, Features External Mounting Feet, Seamless Polyurethane Poured in Place Gasket, Height 36.00 In., Interior Panel 3A932, Metal Gauge 14, Wall Mounting, Series N12, Standards UL Listed, CSA Certified

Reviews