Enclosr, Metllc, 36In.H x 24In.W x 12In.D

WIEGMANN| Zoro #: G0698521| Mfr #: N12362412

$540.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GraySeries: N12Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0698521 Mfr #: N12362412
Color: GraySeries: N12
Material: Carbon SteelMounting: Wall
Metal Gauge: 14Basic Material: Metallic
Enclosure Cover Type: HingedHeight: 36.00"
Standards: UL listed, CSA certifiedInterior Panel: 3A932
Item: EnclosureNEMA Rating: 12, 13
Finish: ANSI 61 Polyester PowderUsable Opening Depth: 11.88"
Gasket: Seamless Polyurethane Poured in PlaceEnclosure Cover Features: Hasp and Staple for Padlocking
Width: 24.00"Features: External Mounting Feet
Knockouts / No Knockouts: NoDepth: 12.00"
Country of Origin (subject to change): United States

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 24 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Finish ANSI 61 Polyester Powder, Color Gray, Depth 12.00 In., Enclosure Cover Features Hasp and Staple for Padlocking, Features External Mounting Feet, Seamless Polyurethane Poured in Place Gasket, Height 36.00 In., Interior Panel 3A932, Metal Gauge 14, Wall Mounting, Series N12, Standards UL Listed, CSA Certified

Reviews