PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Enclosr, Metllc, 36In.H x 30In.W x 10In.D

WIEGMANN| Zoro #: G2308047| Mfr #: N4363010

$814.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
IP Rating: 66Enclosure Cover Features: Hasp and Staple for PadlockingKnockouts / No Knockouts: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2308047 Mfr #: N4363010
IP Rating: 66Enclosure Cover Features: Hasp and Staple for Padlocking
Knockouts / No Knockouts: NoMounting: Wall
Depth: 10.00"NEMA Rating: 4, 12, 13
Includes: Mounting FeetMetal Gauge: 14
Usable Opening Depth: 9.88"Color: Gray
Height: 36.00"Material: Carbon Steel
Gasket: Seamless Polyurethane Poured in PlaceEnclosure Cover Type: Hinged
Width: 30.00"Item: Enclosure
Standards: UL listed, CSA certifiedInterior Panel: 3A933
Series: N4Basic Material: Metallic
Finish: ANSI 61 Polyester PowderCountry of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 36.00 In., Width 30.00 In., Depth 10.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 4, 12, 13, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features Hasp and Staple for Padlocking, Metal Gauge 14, Color Gray, Polyurethane Gasket, Series N4, Wall Mounting, Usable Opening Depth 9.78 In., Interior Panel G0631023, Includes Mounting Feet, Standards UL Listed, CSA Certified

Reviews