Enclosr, Metllc, 36In.H x 30In.W x 12In.D

WIEGMANN| Zoro #: G1348846| Mfr #: N12363012

$735.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 30.00"
Series: N12
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1348846 Mfr #: N12363012
Width: 30.00"Series: N12
Color: GrayMounting: Wall
NEMA Rating: 12, 13Interior Panel: 3A933
Basic Material: MetallicItem: Enclosure
Finish: ANSI 61 Polyester PowderFeatures: External Mounting Feet
Depth: 12.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 36.00"
Enclosure Cover Features: Hasp and Staple for PadlockingMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure With Hinged Cover, NEMA Type 12, Height 36.0 Inches, Width 30.0 Inches, Depth 12.0 Inches, Usable Depth 10.91 Inches, Gauge 14, Mounting Hole Height 37.25 Inches, Mounting Hole Width 24.0 Inches, Accepts Interior Panel G0631023, Hinged Cover with Inside Pocket, Includes Padlock Hasp, Interior Panel Not Included

Reviews