DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Enclosr, Metllc, 36In.H x 30In.W x 12In.D

WIEGMANN| Zoro #: G1393271| Mfr #: N4363012

$959.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 30.00"
Series: N4
Includes: Mounting Feet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1393271 Mfr #: N4363012
Width: 30.00"Series: N4
Includes: Mounting FeetColor: Gray
IP Rating: 66Mounting: Wall
NEMA Rating: 4, 12, 13Interior Panel: 3A933
Basic Material: MetallicItem: Enclosure
Finish: ANSI 61 Polyester PowderDepth: 12.00"
Metal Gauge: 14Enclosure Cover Type: Hinged
Height: 36.00"Enclosure Cover Features: Hasp and Staple for Padlocking
Material: Carbon SteelStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 36.00 In., Width 30.00 In., Depth 12.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 4, 12, 13, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features Hasp and Staple for Padlocking, Metal Gauge 14, Color Gray, Polyurethane Gasket, Series N4, Wall Mounting, Usable Opening Depth 11.78 In., Interior Panel G0631023, Includes Mounting Feet, Standards UL Listed, CSA Certified

Reviews