KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosr, Metllc, 36In.H x 42In.W x 12In.D

WIEGMANN| Zoro #: G1803514| Mfr #: WA364212WF

$1203.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 42.00"
Series: WA-WF
Includes: Keys for Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1803514 Mfr #: WA364212WF
Width: 42.00"Series: WA-WF
Includes: Keys for HandleColor: Gray
Mounting: WallNEMA Rating: 12
Interior Panel: 34C488Basic Material: Metallic
Gasket: NeopreneItem: Enclosure
Finish: ANSI 61 Polyester PowderDepth: 12.00"
Metal Gauge: 14Enclosure Cover Type: Hinged
Height: 36.00"Enclosure Cover Features: 3 pt. Latch Handle
Material: Carbon SteelStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 36.00 In., Width 42.00 In., Depth 12.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 12, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features 3 pt. Latch Handle, Metal Gauge 14, Color Gray, Neoprene Gasket, Series N12, Wall Mounting, Usable Opening Depth 12.75 In., Interior Panel G0574135, Includes Keys for Handle, Standards UL Listed, CSA Certified

Reviews