KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosr, Metllc, 6In.H x 6In.W x 6In.D, 3R

WIEGMANN| Zoro #: G0331177| Mfr #: RSC060606

$18.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6.00"
Series: RSC
Includes: screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0331177 Mfr #: RSC060606
Width: 6.00"Series: RSC
Includes: screwsColor: Gray
Mounting: WallNEMA Rating: 3R
Basic Material: MetallicItem: Enclosure
Finish: ANSI 61 Polyester PowderDepth: 6.00"
Metal Gauge: 16Enclosure Cover Type: Screw On
Height: 6.00"Enclosure Cover Features: Padlockable Handle
Material: Carbon SteelStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 6.00 In., Width 6.00 In., Depth 6.00 In., Material Carbon Steel, Knockouts, NEMA Rating 3R, Finish ANSI 61 Polyester Powder, Screw On Enclosure Cover Type, Enclosure Cover Features Padlockable Handle, Metal Gauge 16, Color Gray, Series RSC, Wall Mounting, Usable Opening Depth 6.00 In., Includes Screws, Standards UL Listed, CSA Certified

Reviews