Wiegmann
NEMA 3R 8.0 in H x 6.0 in W x 4.0 in D Wall Mount Enclosure
Mfr # RHC060804
Zoro # G1577606
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 8 in
- Depth 4 in
- Material Carbon Steel
- NEMA Rating 3R
Explore More Products
- WIEGMANN 4.49 in H x 2.91 in W x 1.93 in D Wall Mount Enclosure HW-S1208055WW
- WIEGMANN NEMA 3R 8.0 in H x 6.0 in W x 6.0 in D Wall Mount Enclosure RSC060806GNK
- WIEGMANN NEMA 4x, 12 36.31 in H x 31.69 in W x 13.36 in D Wall Mount Enclosure HW-N4X363012CHWW
- WIEGMANN NEMA 3R 10.0 in H x 8.0 in W x 4.0 in D Wall Mount Enclosure RSC081004GNK
- WIEGMANN NEMA 1 24.0 in H x 24.0 in W x 8.0 in D Wall Mount Enclosure SC242408G
- WIEGMANN NEMA 3R 18.0 in H x 18.0 in W x 6.0 in D Wall Mount Enclosure RSC181806
- WIEGMANN NEMA 3R, 4, 12, 13 20.0 in H x 22.0 in W x 8.0 in D Wall Mount N412202208CSTD
- WIEGMANN NEMA 12, 13 16.0 in H x 30.0 in W x 11.0 in D Pedestal Mount WC16C30
- WIEGMANN 8 in H x 8 in W x 72 in D Embossed Mounting Holes Mount N3R GUTTER, NO KO 8X8X72 CRBN STL, GRAY RSCG080872NK
- WIEGMANN NEMA 4X, 6P, 12 9.74 in H x 7.74 in W x 6.25 in D Wall Mount HW-J100806CHTLWW
- HAMMOND MFG. N4, 12 Eclipse Junior Enclosure with Panel, 12 x 14 x 6, Steel/Gray EJ12146
- Wiegmann Electrical Enclosures