Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
NEMA 3R 8.00" H x 8.00" W x 4.00" D Wall Mount Enclosure
  • Zoro #: G0251833
  • Mfr #: RSC080804
$20.59
  • Height: 8.00"
  • Nominal Enclosure Width: 8"
  • Knockouts: Yes
See full product details
Orders over $50 ship free.

Wiegmann #RSC080804 Specifications

  • Zoro #: G0251833
  • Mfr #: RSC080804
Height: 8.00" Nominal Enclosure Width: 8"
Knockouts: Yes Standards: cULus
Includes: screws Item: Enclosure
Closure Method: Padlockable Hasp, Screws Knockouts / No Knockouts: Knockouts
Usable Opening Depth: 3.88" Series: RSC
Color: Gray NEMA Rating: 3R
Finish: ANSI 61 Polyester Powder Solid / Clear Cover: Solid
Depth: 4.00" Item - Electrical Enclosure: Enclosure
Basic Material: Metallic Mounting: Wall
Material: Carbon Steel Enclosure Cover Type: Screw On
Material of Enclosure: Carbon Steel Enclosure NEMA Rating: 3R
Enclosure Cover Features: Padlockable Handle Metal Gauge: 16
Metallic / Non-Metallic: Metallic Width: 8.00"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Electrical enclosures shield wires from the elements, natural disasters, and corrosion. Here are some important details for Wiegmann Enclosure. Width: 8.00", Material: Carbon Steel, Color: Gray.

Reviews of Wiegmann #RSC080804