Wiegmann
NEMA 3R 8.0 in H x 8.0 in W x 6.0 in D Wall Mount Enclosure
Mfr # RHC080806
Zoro # G0456592
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 8 in
- Depth 6 in
- Material Carbon Steel
- NEMA Rating 3R
Explore More Products
- WIEGMANN NEMA 3R 12.0 in H x 12.0 in W x 4.0 in D Wall Mount Enclosure RSC121204
- WIEGMANN NEMA 3R 12.0 in H x 12.0 in W x 4.0 in D Wall Mount Enclosure RSC121204G
- WIEGMANN NEMA 3R, 4, 12 30.0 in H x 24.0 in W x 8.0 in D Wall Mount Enclosure N412302408C
- WIEGMANN 6.06 in H x 4.69 in W x 3.31 in D Wall Mount Enclosure HW-S16012090WW
- WIEGMANN NEMA 12, 13 6.0 in H x 4.0 in W x 3.5 in D Wall Mount Enclosure B060403CH
- WIEGMANN NEMA 3R 10.0 in H x 10.0 in W x 4.0 in D Wall Mount Enclosure RSC101004G
- WIEGMANN 12 in H x 31 in W x 27 in D External Mounting Feet Mount SSN43024123PT
- WIEGMANN NEMA 3R, 4, 12, 13 30.0 in H x 24.0 in W x 20.0 in D Wall Mount N412302420CST
- WIEGMANN NEMA 12, 13 16.0 in H x 14.0 in W x 6.0 in D Wall Mount Enclosure B161406SC
- NVENT HOFFMAN NEMA 12, 13 10.0 in H x 8.0 in W x 6.0 in D Wall Mount Enclosure A10086SC
- WIEGMANN NEMA 4X, 6P, 12 11.79 in H x 9.8 in W x 4.94 in D Wall Mount HW-J121005SCWW
- Wiegmann Electrical Enclosures