SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Enclosr, Mtalc, 10In.H x 8In.W x 4In.D, 3R

WIEGMANN| Zoro #: G2069015| Mfr #: RSC081004

$29.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GraySeries: RSCHeight: 10.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2069015 Mfr #: RSC081004
Color: GraySeries: RSC
Height: 10.00"Material: Carbon Steel
Mounting: WallMetal Gauge: 16
Basic Material: MetallicEnclosure Cover Type: Screw On
Includes: screwsDepth: 4.00"
Item: EnclosureNEMA Rating: 3R
Finish: ANSI 61 Polyester PowderUsable Opening Depth: 3.88"
Enclosure Cover Features: Padlockable HandleWidth: 8.00"
Knockouts / No Knockouts: YesStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 8 In., Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 4.00 In., Enclosure Cover Features Padlockable Handle, Height 10.00 In., Includes Screws, Metal Gauge 16, Wall Mounting, Series RSC, Standards UL Listed, CSA Certified, Usable Opening Depth 3.88 In., Width 8.00 In.

Reviews