Enclosr, Mtalc, 10In.H x 8In.W x 6In.D, 3R

WIEGMANN| Zoro #: G0598026| Mfr #: RHC081006

$59.64 /ea

This item ships free. Details.Standard ground shipping.
Features: External Mounting PlatesBasic Material: MetallicMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.


Zoro #: G0598026 Mfr #: RHC081006
Features: External Mounting PlatesBasic Material: Metallic
Material: Carbon SteelDepth: 6.00"
Series: RHCEnclosure Cover Features: Padlockable Draw Latch
Enclosure Cover Type: HingedStandards: UL listed, CSA certified
Metal Gauge: 16Width: 8.00"
Interior Panel: 3A904NEMA Rating: 3R
Finish: ANSI 61 Polyester PowderHeight: 10.00"
Item: EnclosureMounting: Wall
Color: GrayCountry of Origin (subject to change): United States


Enclosure, Metallic, Height 10.00 In., Width 8.00 In., Depth 6.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 3R, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Metal Gauge 16, Color Gray, Series RHC, Wall Mounting, Usable Opening Depth 9.00 In., Features External Mounting Plates, Interior Panel G2074493, Standards UL Listed, CSA Certified