PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Enclosur, Metallc, 10In.H x 8In.W x 4In.D

WIEGMANN| Zoro #: G2206233| Mfr #: N1C081004

$46.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GraySeries: N1CHeight: 10.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2206233 Mfr #: N1C081004
Color: GraySeries: N1C
Height: 10.00"Material: Carbon Steel
Mounting: WallMetal Gauge: 14
Basic Material: MetallicEnclosure Cover Type: Hinged
Standards: UL listed, CSA certifiedInterior Panel: 3A904
Item: EnclosureNEMA Rating: 1
Finish: ANSI 61 Polyester PowderEnclosure Cover Features: 1/4 Turn Latch Flush Mount
Width: 8.00"Features: Mounting Holes, Grounding Provisions
Depth: 4.00"Country of Origin (subject to change): United States

Description

General Purpose Enclosure NEMA Type 1, Height 10.0 Inches, Width 8.00 Inches, Depth 4.00 Inches, Usable Depth 3.50 Inches, Gauge 16, Mounting Hole Height 6.88 Inches, Mounting Hole Width 6.88 Inches, Latch Flush Quarter Turn Slot, Accepts Interior Panel G2074493, Interior Panel Not Included

Reviews