KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosure Drip Shield, 2 x 30 x 3 In

WIEGMANN| Zoro #: G1011446| Mfr #: DK30

$53.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Includes: Mounting hardware
Length: 30.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1011446 Mfr #: DK30
Width: 3.00"Includes: Mounting hardware
Length: 30.00"Item: Drip Shield
Finish: ANSI 61 Gray Polyester PowderFor Use With: Steel Enclosures
Gauge: 14Application: Designed to Protect Door Hardware From Dripping Water and Settling Dust
Height: 2.00"Material: carbon steel
Sub-Category: Mounting AccessoriesCountry of Origin (subject to change): United States

Description

Drip Shield, Carbon Steel Material, ANSI 61 Gray Polyester Powder Finish, For Use With Steel Enclosures, Sub-Category Mounting Accessories, NEMA Enclosure Type -, Application Designed to Protect Door Hardware From Dripping Water and Settling Dust, Height 2.00 In., Length 30.00 In., Width 3.00 In., Includes Mounting Hardware, 14 Gauge

Reviews