DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Enclosure Drip Shield, 2 x 48 x 3 In

WIEGMANN| Zoro #: G2074825| Mfr #: DK48

$78.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Includes: Mounting hardware
Length: 48.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2074825 Mfr #: DK48
Width: 3.00"Includes: Mounting hardware
Length: 48.00"Item: Drip Shield
Finish: ANSI 61 Gray Polyester PowderFor Use With: Steel Enclosures
Gauge: 14Application: Designed to Protect Door Hardware From Dripping Water and Settling Dust
Height: 2.00"Material: carbon steel
Sub-Category: Mounting AccessoriesCountry of Origin (subject to change): United States

Description

Drip Shield, Carbon Steel Material, ANSI 61 Gray Polyester Powder Finish, For Use With Steel Enclosures, Sub-Category Mounting Accessories, NEMA Enclosure Type -, Application Designed to Protect Door Hardware From Dripping Water and Settling Dust, Height 2.00 In., Length 48.00 In., Width 3.00 In., Includes Mounting Hardware, 14 Gauge

Reviews