Enclosure Inner Panel

WIEGMANN| Zoro #: G2021591| Mfr #: NP1612

$17.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 9.00"
Sub-Category: Panel and Panel Accessories
Gauge: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2021591 Mfr #: NP1612
Length: 9.00"Sub-Category: Panel and Panel Accessories
Gauge: 14For Use With: Mfr. No. N12161206, N4161206, RHC161206, N4161208, SSN4161206, SSN4161208
Width: 9.00"Material: steel
Finish: Polyester PowderHeight: 13.00"
Item: Interior PanelCountry of Origin (subject to change): United States

Description

Interior Panel, Length 13 Inches, Width 9 Inches, For G3333696, G1252684, G1121172, G2840467, G2548551, G0986605 Enclosures

Reviews