Enclosure Inner Panel

WIEGMANN| Zoro #: G0659154| Mfr #: NP2020

$33.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 17.00"
Item: Interior Panel
Length: 17.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0659154 Mfr #: NP2020
Width: 17.00"Item: Interior Panel
Length: 17.00"For Use With: Mfr. No. N4202008, N12202008, RHC202008, B202007CH, SDN12202108
Gauge: 12Height: 17.00"
Finish: Polyester PowderMaterial: steel
Sub-Category: Panel and Panel AccessoriesCountry of Origin (subject to change): United States

Description

Interior Panel, Steel Material, Polyester Powder Finish, For Use With Mfr. No. N4202008, N12202008, RHC202008, B202007CH, SDN12202108, Sub-Category Panel and Panel Accessories, Height 17.00 In., Length 17.00 In., Width 17.00 In., 12 Gauge

Reviews