BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Enclosure Inner Panel

WIEGMANN| Zoro #: G1663803| Mfr #: NP2424

$59.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 21.00"Width: 21.00"Finish: Polyester Powder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1663803 Mfr #: NP2424
Length: 21.00"Width: 21.00"
Finish: Polyester PowderFor Use With: Mfr. No. N12242408, N4242408, RHC242408, B242409CH, SDN12242508, N12242406, SSN4242408
Height: 21.00"Item: Interior Panel
Material: SteelGauge: 14
Sub-Category: Panel and Panel AccessoriesCountry of Origin (subject to change): United States

Description

Interior Panel, Material Steel, Finish Polyester Powder, For Use With Mfr. No. N12242408, N4242408, RHC242408, B242409CH, SDN12242508, N12242406, SSN4242408, Sub-Category Panel and Panel Accessories, Height 21.00 In., Length 21.00 In., Width 21.00 In., Gauge 14

Reviews