KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosure, Metallc, 8In.H x 6In.W x 4In.D

WIEGMANN| Zoro #: G2420546| Mfr #: N1C060804

$41.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6.00"
Series: N1C
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2420546 Mfr #: N1C060804
Width: 6.00"Series: N1C
Color: GrayMounting: Wall
NEMA Rating: 1Interior Panel: 2W821
Basic Material: MetallicItem: Enclosure
Finish: ANSI 61 Polyester PowderFeatures: Mounting Holes, Grounding Provisions
Depth: 4.00"Metal Gauge: 14
Enclosure Cover Type: HingedHeight: 8.00"
Enclosure Cover Features: 1/4 Turn Latch Flush MountMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

General Purpose Enclosure NEMA Type 1, Height 8.00 Inches, Width 6.00 Inches, Depth 4.00 Inches, Usable Depth 3.50 Inches, Gauge 16, Mounting Hole Height 4.88 Inches, Mounting Hole Width 4.88 Inches, Latch Flush Quarter Turn Slot, Accepts Interior Panel G2403317, Interior Panel Not Included

Reviews