DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Enclosure, Metallc, 8In.H x 8In.W x 4In.D

WIEGMANN| Zoro #: G1349372| Mfr #: RHC080804

$42.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8.00"
Series: RHC
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1349372 Mfr #: RHC080804
Width: 8.00"Series: RHC
Color: GrayMounting: Wall
NEMA Rating: 3RInterior Panel: 6C954
Basic Material: MetallicItem: Enclosure
Finish: ANSI 61 Polyester PowderFeatures: External Mounting Plates
Depth: 4.00"Metal Gauge: 16
Enclosure Cover Type: HingedHeight: 8.00"
Enclosure Cover Features: Padlockable Draw LatchMaterial: Carbon Steel
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 8.00 In., Width 8.00 In., Depth 4.00 In., Material Carbon Steel, Knockouts, NEMA Rating 3R, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Metal Gauge 16, Color Gray, Series RHC, Wall Mounting, Usable Opening Depth 3.78 In., Features External Mounting Plates, Interior Panel 03863N, Standards UL Listed, CSA Certified

Reviews