KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosr, Metallic, 24In.Hx 24In.Wx8In.D, 3R

WIEGMANN| Zoro #: G2410082| Mfr #: RSC242408

$144.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24.00"
Series: RSC
Includes: screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2410082 Mfr #: RSC242408
Width: 24.00"Series: RSC
Includes: screwsColor: Gray
Mounting: WallNEMA Rating: 3R
Material: Carbon SteelBasic Material: Metallic
Item: EnclosureFinish: ANSI 61 Polyester Powder
Depth: 8.00"Metal Gauge: 14
Enclosure Cover Type: Screw OnHeight: 24.00"
Enclosure Cover Features: Padlockable HandleKnockouts / No Knockouts: No
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 24.00 In., Width 24.00 In., Depth 8.00 In., Material Carbon Steel, Knockouts, NEMA Rating 3R, Finish ANSI 61 Polyester Powder, Screw On Enclosure Cover Type, Enclosure Cover Features Padlockable Handle, Metal Gauge 14, Color Gray, Series RSC, Wall Mounting, Usable Opening Depth 7.78 In., Includes Screws, Standards UL Listed, CSA Certified

Reviews