Enclosure, Metallc, 8In.H x 8In.W x 4In.D

WIEGMANN| Zoro #: G1553151| Mfr #: WA080804GSC

$50.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Stainless Steel Cover Screws
Item: Enclosure
Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1553151 Mfr #: WA080804GSC
Includes: Stainless Steel Cover ScrewsItem: Enclosure
Material: Carbon SteelMounting: Wall
Standards: UL listed, CSA certifiedGasket: Neoprene
Finish: ANSI 61 Polyester PowderEnclosure Cover Features: Stainless Steel Cover Screws
Height: 8.00"Depth: 4.00"
Basic Material: MetallicWidth: 8.00"
Enclosure Cover Type: Screw OnNEMA Rating: 3, 4
Metal Gauge: 14Color: Gray
Country of Origin (subject to change): United States

Description

Enclosure, Metallic, Height 8.00 In., Width 8.00 In., Depth 4.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 3, 4, Finish ANSI 61 Polyester Powder, Screw On Enclosure Cover Type, Enclosure Cover Features Stainless Steel Cover Screws, Metal Gauge 14, Color Gray, Neoprene Gasket, Series GSC, Wall Mounting, Usable Opening Depth 4.00 In., Includes Stainless Steel Cover Screws, Standards UL Listed, CSA Certified

Reviews