Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Junc Box Encl, Mtlc, 12In.Hx 10In.Wx6In.D

WIEGMANN| Zoro #: G1999873| Mfr #: RSC101206G

$37.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Metallic
Includes: screws
NEMA Rating: 3R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1999873 Mfr #: RSC101206G
Basic Material: MetallicIncludes: screws
NEMA Rating: 3REnclosure Cover Features: Padlockable Handle
Height: 12.00"Finish: Galvanized
Standards: UL listed, CSA certifiedWidth: 10.00"
Material: steelEnclosure Cover Type: Screw On
Mounting: WallDepth: 6.00"
Metal Gauge: 16Item: Enclosure
Color: silverCountry of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 12.00 In., Width 10.00 In., Depth 6.00 In., Material Steel, Knockouts, NEMA Rating 3R, Finish Galvanized, Screw On Enclosure Cover Type, Enclosure Cover Features Padlockable Handle, Metal Gauge 16, Color Gray, Series RSC, Wall Mounting, Usable Opening Depth 6.00 In., Includes Screws, Standards UL Listed, CSA Certified

Reviews