WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Enclosure, Mtlc, 12In.Hx 10In.Wx6In.D

WIEGMANN| Zoro #: G1263902| Mfr #: SC101206NK

$26.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Metallic
Includes: Self Tapping Screws
NEMA Rating: 1
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1263902 Mfr #: SC101206NK
Basic Material: MetallicIncludes: Self Tapping Screws
NEMA Rating: 1Features: Embossed Mounting Holes
Enclosure Cover Features: Plated Steel ScrewsHeight: 12.00"
Finish: ANSI 61 Polyester PowderStandards: UL listed, CSA certified
Width: 10.00"Series: SC
Material: Carbon SteelEnclosure Cover Type: Screw On
Mounting: WallDepth: 6.00"
Metal Gauge: 16Item: Enclosure
Color: GrayCountry of Origin (subject to change): United States

Product Description

Junction Box Enclosure, Metallic, Height 12.00 In., Width 10.00 In., Depth 6.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 1, Finish ANSI 61 Polyester Powder, Screw On Enclosure Cover Type, Enclosure Cover Features Plated Steel Screws, Metal Gauge 16, Color Gray, Series SC, Wall Mounting, Usable Opening Depth 6.06 In., Features Embossed Mounting Holes, Includes Self Tapping Screws, Standards UL Listed, CSA Certified

Product Reviews