LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Junc Box Encl, Mtlc, 12In.Hx 12In.Wx6In.D

WIEGMANN| Zoro #: G2099334| Mfr #: B121206CH

$80.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: JIC-BCH
NEMA Rating: 12, 13
Metal Gauge: 14/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2099334 Mfr #: B121206CH
Series: JIC-BCHNEMA Rating: 12, 13
Metal Gauge: 14/16Width: 12.00"
Depth: 6.00"Mounting: Wall
Standards: UL listed, CSA certifiedHeight: 12.00"
Interior Panel: 4KP36Item: Enclosure
Color: GrayEnclosure Cover Features: Screwdown Clamps
Finish: ANSI 61 Polyester PowderBasic Material: Metallic
Features: External Mounting Plate Top and BottomEnclosure Cover Type: Hinged
Material: Carbon SteelCountry of Origin (subject to change): United States

Description

Enclosure With Hinged Cover, NEMA Type 12/13, Conforms to JIC Standard, Height 12.0 Inches, Width 12.0 Inches, Depth 6.00 Inches, Usable Depth 5.53 Inches, Gauge 14 and 16, Mounting Hole Height 12.75 Inches, Mounting Hole Width 10.00 Inches, Accepts Interior Panel G1820077, Hinged Cover with Inside Pocket, Includes Plated Screw Fastened Clamps, Interior Panel Not Included

Reviews