Junc Box Encl, Mtlc, 12In.Hx 12In.Wx6In.D

WIEGMANN| Zoro #: G2128673| Mfr #: BN4121206CHSS

$559.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Enclosure
Material: 304 STAINLESS STEEL
Interior Panel: 4KP36
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2128673 Mfr #: BN4121206CHSS
Item: EnclosureMaterial: 304 STAINLESS STEEL
Interior Panel: 4KP36Mounting: Wall
Standards: UL listed, CSA certifiedGasket: Neoprene
Enclosure Cover Features: Screwdown ClampsIP Rating: 66
Height: 12.00"Depth: 6.00"
Basic Material: MetallicWidth: 12.00"
Enclosure Cover Type: HingedNEMA Rating: 3R, 4, 4X, 12
Features: External Mounting Plate Top and BottomMetal Gauge: 16
Color: Stainless SteelCountry of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 12.00 In., Width 12.00 In., Depth 6.00 In., Material 304 Stainless Steel, No Knockouts, NEMA Rating 3R, 4, 4X, 12, Finish #4 Brushed, Hinged Enclosure Cover Type, Enclosure Cover Features Screwdown Clamps, Metal Gauge 16, Color Stainless Steel, Neoprene Gasket, Series BN4CHSS, Wall Mounting, Usable Opening Depth 5.53 In., Features External Mounting Plate Top and Bottom, Interior Panel G1820077, Standards UL Listed, CSA Certified

Reviews