Junc Box Encl, Mtlc, 12In.Hx 12In.Wx6In.D

WIEGMANN| Zoro #: G1334952| Mfr #: SC121206G

$28.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
NEMA Rating: 1
Metal Gauge: 16
Width: 12.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1334952 Mfr #: SC121206G
NEMA Rating: 1Metal Gauge: 16
Width: 12.00"Depth: 6.00"
Includes: Self Tapping ScrewsMounting: Wall
Standards: UL listed, CSA certifiedHeight: 12.00"
Item: EnclosureColor: silver
Enclosure Cover Features: Plated Steel ScrewsFinish: Galvanized
Basic Material: MetallicFeatures: Embossed Mounting Holes
Enclosure Cover Type: Screw OnMaterial: steel
Country of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 12.00 In., Width 12.00 In., Depth 6.00 In., Material Steel, Knockouts, NEMA Rating 1, Finish Galvanized, Screw On Enclosure Cover Type, Enclosure Cover Features Plated Steel Screws, Metal Gauge 16, Color Gray, Series SC, Wall Mounting, Usable Opening Depth 6.00 In., Features Embossed Mounting Holes, Includes Self Tapping Screws, Standards UL Listed, CSA Certified

Reviews