LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Junc Box Encl, Mtlc, 14In.Hx 12In.Wx6In.D

WIEGMANN| Zoro #: G1717554| Mfr #: BN4141206CH

$164.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
NEMA Rating: 4, 12, 13
IP Rating: 66
Metal Gauge: 14/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717554 Mfr #: BN4141206CH
NEMA Rating: 4, 12, 13IP Rating: 66
Metal Gauge: 14/16Width: 12.00"
Depth: 6.00"Mounting: Wall
Gasket: NeopreneStandards: UL listed, CSA certified
Height: 14.00"Interior Panel: 6XC23
Item: EnclosureColor: Gray
Enclosure Cover Features: Screwdown ClampsFinish: ANSI 61 Polyester Powder
Basic Material: MetallicFeatures: External Mounting Plate Top and Bottom
Enclosure Cover Type: HingedMaterial: Carbon Steel
Country of Origin (subject to change): United States

Description

Enclosure With Hinged Cover, NEMA Type 4, Conforms to JIC Standard, Height 14.0 Inches, Width 12.0 Inches, Depth 6.00 Inches, Usable Depth 5.53 Inches, Gauge 14, Mounting Hole Height 14.75 Inches, Mounting Hole Width 10.0 Inches, Hinged Cover, Accepts Interior Panel G1798754, Interior Panel Not Included

Reviews