Junc Box Encl, Mtlc, 14In.Hx 12In.Wx6In.D

WIEGMANN| Zoro #: G2195952| Mfr #: BN4141206CHSSA

$586.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Enclosure
Material: 316L Stainless Steel
Interior Panel: 6XC23
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2195952 Mfr #: BN4141206CHSSA
Item: EnclosureMaterial: 316L Stainless Steel
Interior Panel: 6XC23Mounting: Wall
Standards: UL listed, CSA certifiedFeatures: External Mounting Plate Top and Bottom
Enclosure Cover Features: Screwdown ClampsIP Rating: 66
Height: 14.00"Depth: 6.00"
Basic Material: MetallicWidth: 12.00"
Enclosure Cover Type: HingedNEMA Rating: 3R, 4, 4X, 12
Metal Gauge: 16Color: Stainless Steel
Country of Origin (subject to change): United States

Description

Enclosure With Hinged Cover, 316 Stainless Steel, NEMA Type 4, Conforms to JIC Standard, Height 14.0 Inches, Width 12 Inches, Depth 6.00 Inches, Usable Depth 5.53 Inches, Gauge 14, Mounting Hole Height 14.75 Inches, Mounting Hole Width 10.0 Inches, Hinged Cover, Accepts Interior Panel G1798754, Interior Panel Not Included

Reviews