BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Junc Box Encl, Mtlc, 14In.Hx 12In.Wx8In.D

WIEGMANN| Zoro #: G1171152| Mfr #: B141208CH

$103.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Enclosure
Material: Carbon Steel
Interior Panel: 6XC23
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1171152 Mfr #: B141208CH
Item: EnclosureMaterial: Carbon Steel
Interior Panel: 6XC23Mounting: Wall
Standards: UL listed, CSA certifiedGasket: Neoprene
Finish: ANSI 61 Polyester PowderEnclosure Cover Features: Screwdown Clamps
Height: 14.00"Depth: 8.00"
Basic Material: MetallicWidth: 12.00"
Enclosure Cover Type: HingedNEMA Rating: 12, 13
Features: External Mounting PlatesMetal Gauge: 14/16
Color: GrayCountry of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 14.00 In., Width 12.00 In., Depth 8.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 12, 13, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features Screwdown Clamps, Metal Gauge 14/16, Color Gray, Neoprene Gasket, Series JIC-BCH, Wall Mounting, Usable Opening Depth 7.78 In., Features External Mounting Plates, Interior Panel G1798754, Standards UL Listed, CSA Certified

Reviews