Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Junc Box Encl, Mtlc, 15In.Hx 12In.Wx6In.D

WIEGMANN| Zoro #: G1708646| Mfr #: RSC121506

$48.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: screws
Item: Enclosure
Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1708646 Mfr #: RSC121506
Includes: screwsItem: Enclosure
Material: Carbon SteelMounting: Wall
Standards: UL listed, CSA certifiedFinish: ANSI 61 Polyester Powder
Enclosure Cover Features: Padlockable HandleMetal Gauge: 16
Height: 15.00"Depth: 6.00"
Basic Material: MetallicWidth: 12.00"
Enclosure Cover Type: Screw OnNEMA Rating: 3R
Series: RSCColor: Gray
Country of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 15.00 In., Width 12.00 In., Depth 6.00 In., Material Carbon Steel, Knockouts, NEMA Rating 3R, Finish ANSI 61 Polyester Powder, Screw On Enclosure Cover Type, Enclosure Cover Features Padlockable Handle, Metal Gauge 16, Color Gray, Series RSC, Wall Mounting, Usable Opening Depth 6.06 In., Includes Screws, Standards UL Listed, CSA Certified

Reviews