Enclosure, Mtlc, 15In.Hx 12In.Wx6In.D

WIEGMANN| Zoro #: G2081965| Mfr #: RSC121506G

$48.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: screws
Item: Enclosure
Material: steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2081965 Mfr #: RSC121506G
Includes: screwsItem: Enclosure
Material: steelMounting: Wall
Standards: UL listed, CSA certifiedFinish: Galvanized
Enclosure Cover Features: Padlockable HandleMetal Gauge: 16
Height: 15.00"Depth: 6.00"
Basic Material: MetallicWidth: 12.00"
Enclosure Cover Type: Screw OnNEMA Rating: 3R
Color: silverCountry of Origin (subject to change): United States

Product Description

Junction Box Enclosure, Metallic, Height 15.00 In., Width 12.00 In., Depth 6.00 In., Material Steel, Knockouts, NEMA Rating 3R, Finish Galvanized, Screw On Enclosure Cover Type, Enclosure Cover Features Padlockable Handle, Metal Gauge 16, Color Gray, Series RSC, Wall Mounting, Usable Opening Depth 6.00 In., Includes Screws, Standards UL Listed, CSA Certified

Product Reviews