Wiegmann
NEMA 1 15.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure
Mfr # SC121506GNK
Zoro # G0484924
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 15 in
- Depth 6 in
- Material Steel
- NEMA Rating 1
Explore More Products
- WIEGMANN NEMA 4X/IP 66 12.00" H x 10.00" W x 6.00" D External Mounting Plates Mount Enclosure BN4121006CHQT
- WIEGMANN NEMA 1 20.0 in H x 16.0 in W x 8.0 in D Wall Mount Enclosure N1C162008
- WIEGMANN NEMA 4X, 6P, 12 9.73 in H x 7.73 in W x 3.98 in D Wall Mount HW-J100804CHTLWWW
- WIEGMANN NEMA 12, 13 16.0 in H x 16.0 in W x 6.0 in D Wall Mount Enclosure N12161606
- WIEGMANN NEMA 1 8.0 in H x 8.0 in W x 8.0 in D Wall Mount Enclosure SC080808NK
- WIEGMANN NEMA 1 12.0 in H x 10.0 in W x 6.0 in D Wall Mount Enclosure SC101206GNK
- WIEGMANN 15 in H x 12 in W x 4 in D Embossed Mounting Holes Mount RSC121504NK
- WIEGMANN NEMA 12, 13 30.0 in H x 24.0 in W x 10.0 in D Wall Mount Enclosure N12302410
- WIEGMANN 90 in H x 78 in W x 20 in D Freestanding Mount WA90XM7720U
- NVENT HOFFMAN NEMA 3R 12.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure A12R126HCR
- NVENT HOFFMAN NEMA NEMA Type 12 48 H x 610 W x 12 D 46.50 x 22.50 in / 1181 x 572 mm Mount CSD482412
- Wiegmann Electrical Enclosures