Junc Box Encl, Mtlc, 15In.Hx 15In.Wx6In.D

WIEGMANN| Zoro #: G1094231| Mfr #: SC151506GNK

$42.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Self Tapping Screws
Item: Enclosure
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1094231 Mfr #: SC151506GNK
Includes: Self Tapping ScrewsItem: Enclosure
Material: steelFinish: Galvanized
Mounting: WallStandards: UL listed, CSA certified
Features: Embossed Mounting HolesEnclosure Cover Features: Plated Steel Screws
Height: 15.00"Depth: 6.00"
Basic Material: MetallicWidth: 15.00"
Enclosure Cover Type: Screw OnNEMA Rating: 1
Metal Gauge: 16Color: silver
Country of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 15.00 In., Width 15.00 In., Depth 6.00 In., Material Steel, No Knockouts, NEMA Rating 1, Finish Galvanized, Screw On Enclosure Cover Type, Enclosure Cover Features Plated Steel Screws, Metal Gauge 16, Color Gray, Series SC, Wall Mounting, Usable Opening Depth 6.00 In., Features Embossed Mounting Holes, Includes Self Tapping Screws, Standards UL Listed, CSA Certified

Reviews