Junc Box Encl, Mtlc, 16In.Hx 14In.Wx6In.D

WIEGMANN| Zoro #: G1813716| Mfr #: B161406CH

$102.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Enclosure
Material: Carbon Steel
Interior Panel: 3A930
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1813716 Mfr #: B161406CH
Item: EnclosureMaterial: Carbon Steel
Interior Panel: 3A930Mounting: Wall
Standards: UL listed, CSA certifiedGasket: Neoprene
Finish: ANSI 61 Polyester PowderEnclosure Cover Features: Screwdown Clamps
Height: 16.00"Depth: 6.00"
Basic Material: MetallicWidth: 14.00"
Enclosure Cover Type: HingedNEMA Rating: 12, 13
Features: External Mounting Plate Top and BottomMetal Gauge: 14/16
Color: GrayCountry of Origin (subject to change): United States

Description

Enclosure With Hinged Cover, NEMA Type 12/13, Conforms to JIC Standard, Height 16.0 Inches, Width 14.0 Inches, Depth 6.00 Inches, Usable Depth 5.53 Inches, Gauge 14 and 16, Mounting Hole Height 16.75 Inches, Mounting Hole Width 12.00 Inches, Accepts Interior Panel G1771743, Hinged Cover with Inside Pocket, Includes Plated Screw Fastened Clamps, Interior Panel Not Included

Reviews