LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Junc Box Encl, Mtlc, 16In.Hx 14In.Wx6In.D

WIEGMANN| Zoro #: G0447377| Mfr #: BN4161406CHSS

$759.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Enclosure
Material: 304 STAINLESS STEEL
Interior Panel: 3A930
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0447377 Mfr #: BN4161406CHSS
Item: EnclosureMaterial: 304 STAINLESS STEEL
Interior Panel: 3A930Mounting: Wall
Standards: UL listed, CSA certifiedFeatures: External Mounting Plate Top and Bottom
Enclosure Cover Features: Screwdown ClampsIP Rating: 66
Height: 16.00"Depth: 6.00"
Basic Material: MetallicWidth: 14.00"
Enclosure Cover Type: HingedNEMA Rating: 3R, 4, 4X, 12
Metal Gauge: 16Color: Stainless Steel
Country of Origin (subject to change): United States

Description

Enclosure With Hinged Cover, 304 Stainless Steel, NEMA Type 4, Conforms to JIC Standard, Height 16.0 Inches, Width 14.0 Inches, Depth 6.00 Inches, Usable Depth 5.53 Inches, Gauge 14, Mounting Hole Height 16.75 Inches, Mounting Hole Width 12.0 Inches, Hinged Cover, Accepts Interior Panel G1771743, Interior Panel Not Included

Reviews