Junc Box Encl, Mtlc, 16In.Hx 14In.Wx6In.D

WIEGMANN| Zoro #: G2113124| Mfr #: BN4161406CHSSA

$722.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Knockouts / No Knockouts: No
Standards: UL listed, CSA certified
Material: 316L Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2113124 Mfr #: BN4161406CHSSA
Knockouts / No Knockouts: NoStandards: UL listed, CSA certified
Material: 316L Stainless SteelWidth: 14.00"
IP Rating: 66Enclosure Cover Type: Hinged
NEMA Rating: 3R, 4, 4X, 12Height: 16.00"
Depth: 6.00"Color: Stainless Steel
Enclosure Cover Features: Screwdown ClampsGasket: Seamless Polyurethane Poured in Place
Features: External Mounting Plate Top and BottomFinish: Wet Spray Air Dry
Usable Opening Depth: 5.88"Metal Gauge: 16
Mounting: WallSeries: 5SY4
Basic Material: MetallicInterior Panel: 3A930
Country of Origin (subject to change): United States

Description

Enclosure With Hinged Cover, 316 Stainless Steel, NEMA Type 4, Conforms to JIC Standard, Height 16.0 Inches, Width 14.0 Inches, Depth 6.00 Inches, Usable Depth 5.53 Inches, Gauge 14, Mounting Hole Height 16.75 Inches, Mounting Hole Width 12.0 Inches, Hinged Cover, Accepts Interior Panel G1771743, Interior Panel Not Included

Reviews