Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Junc Box Encl, Mtlc, 18In.Hx 12In.Wx4In.D

WIEGMANN| Zoro #: G1468327| Mfr #: A121804

$41.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A
NEMA Rating: 1
Metal Gauge: 16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1468327 Mfr #: A121804
Series: ANEMA Rating: 1
Metal Gauge: 16Width: 12.00"
Depth: 4.00"Mounting: Wall
Standards: UL listed, CSA certifiedHeight: 18.00"
Item: EnclosureColor: Gray
Enclosure Cover Features: ClampsFinish: ANSI 61 Polyester Powder
Basic Material: MetallicFeatures: Mounting Holes
Enclosure Cover Type: HingedMaterial: Carbon Steel
Country of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 18.00 In., Width 12.00 In., Depth 4.00 In., Material Carbon Steel, Knockouts, NEMA Rating 1, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features Clamps, Metal Gauge 16, Color Gray, Series A, Wall Mounting, Usable Opening Depth 3.78 In., Features Mounting Holes, Standards UL Listed, CSA Certified

Reviews