BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Junc Box Encl, Mtlc, 18In.Hx 15In.Wx4In.D

WIEGMANN| Zoro #: G1017581| Mfr #: A151804

$59.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Enclosure
Material: Carbon Steel
Finish: ANSI 61 Polyester Powder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1017581 Mfr #: A151804
Item: EnclosureMaterial: Carbon Steel
Finish: ANSI 61 Polyester PowderMounting: Wall
Standards: UL listed, CSA certifiedFeatures: Mounting Holes
Enclosure Cover Features: ClampsMetal Gauge: 16
Height: 18.00"Depth: 4.00"
Basic Material: MetallicWidth: 15.00"
Enclosure Cover Type: HingedNEMA Rating: 1
Series: AColor: Gray
Country of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 18.00 In., Width 15.00 In., Depth 4.00 In., Material Carbon Steel, Knockouts, NEMA Rating 1, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features Clamps, Metal Gauge 16, Color Gray, Series A, Wall Mounting, Usable Opening Depth 3.78 In., Features Mounting Holes, Standards UL Listed, CSA Certified

Reviews