BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Junc Box Encl, Mtlc, 18In.Hx 15In.Wx6In.D

WIEGMANN| Zoro #: G0939382| Mfr #: RSC151806G

$71.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
NEMA Rating: 3R
Metal Gauge: 16
Width: 15.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0939382 Mfr #: RSC151806G
NEMA Rating: 3RMetal Gauge: 16
Width: 15.00"Depth: 6.00"
Includes: screwsMounting: Wall
Standards: UL listed, CSA certifiedHeight: 18.00"
Item: EnclosureColor: silver
Enclosure Cover Features: Padlockable HandleFinish: Galvanized
Basic Material: MetallicEnclosure Cover Type: Screw On
Material: steelCountry of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 18.00 In., Width 15.00 In., Depth 6.00 In., Material Steel, Knockouts, NEMA Rating 3R, Finish Galvanized, Screw On Enclosure Cover Type, Enclosure Cover Features Padlockable Handle, Metal Gauge 16, Color Gray, Series RSC, Wall Mounting, Usable Opening Depth 6.00 In., Includes Screws, Standards UL Listed, CSA Certified

Reviews