STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Junc Box Encl, Mtlc, 18In.Hx 18In.Wx6In.D

WIEGMANN| Zoro #: G0970864| Mfr #: A181806

$63.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: A
NEMA Rating: 1
Metal Gauge: 16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0970864 Mfr #: A181806
Series: ANEMA Rating: 1
Metal Gauge: 16Width: 18.00"
Depth: 6.00"Mounting: Wall
Standards: UL listed, CSA certifiedHeight: 18.00"
Item: EnclosureColor: Gray
Enclosure Cover Features: ClampsFinish: ANSI 61 Polyester Powder
Basic Material: MetallicFeatures: Mounting Holes
Enclosure Cover Type: HingedMaterial: Carbon Steel
Country of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 18.00 In., Width 18.00 In., Depth 6.00 In., Material Carbon Steel, Knockouts, NEMA Rating 1, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features Clamps, Metal Gauge 16, Color Gray, Series A, Wall Mounting, Usable Opening Depth 5.78 In., Features Mounting Holes, Standards UL Listed, CSA Certified

Reviews