Wiegmann
NEMA 1 18.0 in H x 18.0 in W x 6.0 in D Wall Mount Enclosure
Mfr # SC181806GNK
Zoro # G2393657
$99.78
13% off
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 18 in
- Depth 6 in
- Material Steel
- NEMA Rating 1
Explore More Products
- WIEGMANN NEMA 1 15.0 in H x 15.0 in W x 4.0 in D Wall Mount Enclosure SC151504
- WIEGMANN NEMA 3R, 4, 4X, 12 36.0 in H x 24.0 in W x 8.0 in D Wall Mount SSN4362408
- WIEGMANN NEMA 4X, 6P, 12, 13 19.88 in H x 20.0 in W x 11.33 in D Wall Mount HW-J2020103PTWW
- WIEGMANN NEMA 1 4.0 in H x 4.0 in W x 4.0 in D Wall Mount Enclosure SC040404GNK
- WIEGMANN NEMA 3R, 4, 4X, 12 12.0 in H x 12.0 in W x 6.0 in D Wall Mount BN4121206CHSS
- WIEGMANN NEMA 3R, 4, 12 20.0 in H x 20.0 in W x 8.0 in D Wall Mount Enclosure N412202008WC
- WIEGMANN 10 in H x 30 in W x 39 in D External Mounting Feet Mount SSN43624083PTA
- WIEGMANN NEMA 4X, 6P, 12 9.73 in H x 7.73 in W x 3.98 in D Wall Mount HW-J100804CHSCWWW
- WIEGMANN NEMA 12, 13 20.0 in H x 21.0 in W x 8.0 in D Wall Mount SDN12202108
- HAMMOND MFG. N4, 12 J Box Hinged, 12x10x8, Steel/Gray HJ12108HLP
- WIEGMANN NEMA 12, 13 24.0 in H x 24.0 in W x 10.0 in D Wall Mount Enclosure N12242410
- Wiegmann Electrical Enclosures