Junc Box Encl, Mtlc, 18In.Hx 18In.Wx8In.D

WIEGMANN| Zoro #: G0597335| Mfr #: RSC181808G

$97.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: screws
Item: Enclosure
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0597335 Mfr #: RSC181808G
Includes: screwsItem: Enclosure
Material: steelMounting: Wall
Standards: UL listed, CSA certifiedFinish: Galvanized
Enclosure Cover Features: Padlockable HandleMetal Gauge: 16
Height: 18.00"Depth: 8.00"
Basic Material: MetallicWidth: 18.00"
Enclosure Cover Type: Screw OnNEMA Rating: 3R
Color: silverCountry of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 18.00 In., Width 18.00 In., Depth 8.00 In., Material Steel, No Knockouts, NEMA Rating 3R, Finish Galvanized, Screw On Enclosure Cover Type, Enclosure Cover Features Padlockable Handle, Metal Gauge 16, Color Silver, Series RSC, Wall Mounting, Usable Opening Depth 8.00 In., Includes Screws, Standards UL Listed, CSA Certified

Reviews