Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Junc Box Encl, Mtlc, 20In.Hx 16In.Wx7In.D

WIEGMANN| Zoro #: G1829791| Mfr #: B201607CH

$228.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Enclosure
Material: Carbon Steel
Finish: ANSI 61 Polyester Powder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1829791 Mfr #: B201607CH
Item: EnclosureMaterial: Carbon Steel
Finish: ANSI 61 Polyester PowderInterior Panel: 2W828
Mounting: WallStandards: UL listed, CSA certified
Features: External Mounting FeetEnclosure Cover Features: Screwdown Clamps
Height: 20.00"Depth: 7.00"
Basic Material: MetallicWidth: 16.00"
Enclosure Cover Type: HingedNEMA Rating: 12, 13
Metal Gauge: 14Color: Gray
Country of Origin (subject to change): United States

Description

Enclosure With Hinged Cover, NEMA Type 12, Height 20.0 Inches, Width 16.0 Inches, Depth 7.00 Inches, Usable Depth 5.91 Inches, Gauge 14, Mounting Hole Height 21.25 Inches, Mounting Hole Width 10.0 Inches, Accepts Interior Panel G0549272, Hinged Cover with Inside Pocket, Includes Plated Screw Fastened Clamps, Interior Panel Not Included

Reviews