BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Junc Box Encl, Mtlc, 20In.Hx 20In.Wx9In.D

WIEGMANN| Zoro #: G0918477| Mfr #: B202009CH

$282.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: External Mounting Plate Top and Bottom
Depth: 9.00"
Finish: ANSI 61 Polyester Powder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0918477 Mfr #: B202009CH
Features: External Mounting Plate Top and BottomDepth: 9.00"
Finish: ANSI 61 Polyester PowderMetal Gauge: 14
NEMA Rating: 12, 13Mounting: Wall
Enclosure Cover Features: Screwdown ClampsInterior Panel: 3A922
Enclosure Cover Type: HingedBasic Material: Metallic
Material: Carbon SteelHeight: 20.00"
Color: GrayStandards: UL listed, CSA certified
Width: 20.00"Item: Enclosure
Country of Origin (subject to change): United States

Description

Junction Box Enclosure, Metallic, Height 20.00 In., Width 20.00 In., Depth 9.00 In., Material Carbon Steel, No Knockouts, NEMA Rating 12, 13, Finish ANSI 61 Polyester Powder, Hinged Enclosure Cover Type, Enclosure Cover Features Screwdown Clamps, Metal Gauge 14, Color Gray, Polyurethane Gasket, Series JIC-BCH, Wall Mounting, Usable Opening Depth 7.91 In., Features External Mounting Plate Top and Bottom, Interior Panel G0659154, Standards UL Listed, CSA Certified

Reviews