Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
NEMA 1 24.00" H x 18.00" W x 4.00" D Wall Mount Enclosure
  • Zoro #: G0246407
  • Mfr #: SC182404GNK
$64.65
  • Features: Embossed Mounting Holes
  • Solid / Clear Cover: Solid
  • Enclosure NEMA Rating: 1
See full product details
This item ships free.

Wiegmann #SC182404GNK Specifications

  • Zoro #: G0246407
  • Mfr #: SC182404GNK
Features: Embossed Mounting Holes Solid / Clear Cover: Solid
Enclosure NEMA Rating: 1 Series: SC-G
Material: Steel Enclosure Cover Type: Screw On
Height: 24.00" Depth: 4.00"
Basic Material: Metallic Metallic / Non-Metallic: Metallic
Color: Silver Item - Electrical Enclosure: Enclosure
Finish: Galvanized NEMA Rating: 1
Usable Opening Depth: 3.88" Closure Method: Screws
Standards: cULus Includes: Self Tapping Screws
Width: 18.00" Enclosure Cover Features: Plated Steel Screws
Knockouts / No Knockouts: No Knockouts Item: Enclosure
Material of Enclosure: Galvanized Steel Mounting: Wall
Metal Gauge: 16 Knockouts: No
Nominal Enclosure Width: 18" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Enclosure NEMA Rating 1, Material of Enclosure Galvanized Steel, 18 In., Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Silver, Depth 4.00 In., Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 24.00 In., Includes Self Tapping Screws, Metal Gauge 16, Wall Mounting, Series SC-G, Standards cULus, Usable Opening Depth 3.88 In., Width 18.00 In.

Reviews of Wiegmann #SC182404GNK